Zoro Homepage

Mig Welding Wire, DCEN, Gas-Shielded, Mild Steel

  • Mfr # 1312F07

  • Zoro # G502695299


product price: $225.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-3
Material
Mild Steel
Elongation (Minimum Required)
21 %
Tensile Strength (Minimum Required)
70 ksi
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312F07
Zoro #
G502695299
UPC #
662303506629
Country of Origin
Mexico

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.045 in
Spool Width
4 in
Spool Diameter
11 3/4 in

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.