Zoro Homepage

Mig Welding Wire, DCEN, Gas-Shielded, Mild Steel

  • Mfr # 7008062000

  • Zoro # G103536328


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Weight
2 lb
Elongation (Minimum Required)
26 %
Elongation (As Welded)
26 to 28%
Tensile Strength (As Welded)
84 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008062000
Zoro #
G103536328
UPC #
662303213237
Country of Origin
China

Dimensions

Wire Diameter
0.023 in
Spool Diameter
4 in
Arbor Hole Diameter
2 in
Spool Width
1 3/4 in

Description

Sureweld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.