Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutting Tip, PK5

  • Mfr # 0559337001

  • Zoro # G310934948


product price: $68.39
/pk 5, $13.68/ea
Sold in multiples of 2 for $136.78

Key Features

Welding Processes
Plasma Cutting
For Use With
Handy Plasma 25i
Compatible with Brand
ESAB
Application
Agricultural Equipment, Civil Construction, DIY and Project use, HVAC Contractor, Industrial and General Fabrication, Kitchen Stainless Construction, Repair and Maintenance
For Plasma Cutter Series
HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0559337001
Zoro #
G310934948
UPC #
7322376240143
Country of Origin
China

Details

Item
Plasma Cutting Tip
Welding Processes
Plasma Cutting
For Use With
Handy Plasma 25i
Compatible with Brand
ESAB
Application
Agricultural Equipment, Civil Construction, DIY and Project use, HVAC Contractor, Industrial and General Fabrication, Kitchen Stainless Construction, Repair and Maintenance
For Plasma Cutter Series
HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i
Compatible with Manufacturer Part Number
1-1601-25D
For Plasma Cutter Model
1-1601-25D
Compatible with Series
HandyPlasma 60A
Maximum Current
35 A
For Plasma Torch Type
Handheld

Description

Plasma Cutting Tip, For Plasma Cutter Model 1-1601-25D, For Plasma Cutter Series HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i, Compatible with Series HandyPlasma 60A, Compatible with Brand ESAB, Maximum Current 35 A, Welding Processes Plasma Cutting, Application Agricultural Equipment, Civil Construction, DIY and Project use, HVAC Contractor, Industrial and General Fabrication, Kitchen Stainless Construction, Repair and Maintenance, Compatible with Manufacturer Part Number 1-1601-25D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.