Plasma Filter Cartridge
Mfr # 0559337040
Zoro # G311118811
product price: $57.29
/eaSold in multiples of 2 for $114.58
Key Features
For Use With
Handy Plasma 25i
Welding Processes
Plasma Cutting
Maximum Current
60 A
Compatible with Series
HandyPlasma
Compatible with Plasma Gas
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0559337040
Zoro #
G311118811
UPC #
7322376240228
Country of Origin
United States
Details
Item
Plasma Filter Cartridge
For Use With
Handy Plasma 25i
Welding Processes
Plasma Cutting
Maximum Current
60 A
Compatible with Series
HandyPlasma
Compatible with Plasma Gas
Compressed Air
Compatible with Brand
ESAB
Compatible with Model
1-1601-25D
For Material Type
Aluminum, Mild Steel, Stainless Steel
For Plasma Torch Type
Handheld
Cutting Configuration
Cutting/Piercing
Description
Plasma Filter Cartridge, Compatible with Model 1-1601-25D, Compatible with Series HandyPlasma, Compatible with Brand ESAB, Maximum Current 60 A, Cutting Configuration Cutting/Piercing, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Plasma Gas Compressed Air, Features Not Applicable, For Plasma Torch Type Handheld, For Use With Handy Plasma 25i
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.