Zoro Homepage

Plasma Torch Gas Diffuser

  • Mfr # 0559337007

  • Zoro # G411118827


product price: $54.85
/ea
Sold in multiples of 2 for $109.70

Key Features

For Use With
Handyplasma unit
Welding Processes
Plasma Cutting
Maximum Current
60 A
For Plasma Cutter Series
HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i
Compatible with Manufacturer Part Number
1-1601-25D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0559337007
Zoro #
G411118827
UPC #
7322376240204
Country of Origin
China

Details

Item
Plasma Torch Gas Diffuser
For Use With
Handyplasma unit
Welding Processes
Plasma Cutting
Maximum Current
60 A
For Plasma Cutter Series
HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i
Compatible with Manufacturer Part Number
1-1601-25D
Compatible with Brand
ESAB
Cutting Configuration
Cutting/Piercing
Compatible with Model
HandyPlasma
For Plasma Torch Type
Handheld
Compatible with Plasma Gas
Compressed Air
For Plasma Cutter Model
1-1601-25D
Compatible with Series
HandyPlasma 60A

Description

Plasma Torch Gas Diffuser, For Plasma Cutter Model 1-1601-25D, For Plasma Cutter Series HandyPlasma 25i, HandyPlasma 35i, HandyPlasma 45i, Compatible with Model HandyPlasma, Compatible with Series HandyPlasma 60A, Compatible with Brand ESAB, Maximum Current 60 A, Cutting Configuration Cutting/Piercing, Compatible with Plasma Gas Compressed Air, Welding Processes Plasma Cutting, Compatible Grainger Part Number 818G10, Compatible with Manufacturer Part Number 1-1601-25D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.