Shop ESAB
See all product information
Create Account
Renegade Volt
- Mfr # 0448756880
- Zoro # G825066868
product price:Â
$
5,869.99
/ea
Free Shipping & Returns
Key Features
Open Circuit Voltage
78 V DC
Output Mode
AMP+ Hybrid Mode
Weight
51 lb
Battery Size
12Ah
Rechargeable Battery
Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0448756880
- Zoro #
- G825066868
- UPC #
- 7330725092626
- Country of Origin
- United States
- Item
- Renegade Volt
- Open Circuit Voltage
- 78 V DC
- Output Mode
- AMP+ Hybrid Mode
- Weight
- 51 lb
- Rechargeable Battery
- Rechargeable
- Includes
- Batteries, Battery Box, Electrode Holder Cable, Fast Charger, Power Adapter, Power Source, Return Cable, Shoulder Strap
Dimensions
- Battery Size
- 12Ah
- Overall Width
- 8 in
- Overall Depth
- 18 in
- Overall Height
- 13 in
Description
Renegade Volt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.