Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mig Welding Wire, DCEN, Gas-Shielded, Mild Steel

  • Mfr # 1312F04

  • Zoro # G002695331


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
AWS Classification
ER70S-3
Spool Type
Steel Spool
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1312F04
Zoro #
G002695331
UPC #
662303506605
Country of Origin
Mexico

Dimensions

Wire Diameter
0.03 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
11 3/4 in

Details

Material
Mild Steel
AWS Classification
ER70S-3
Item
MIG Welding Wire
Spool Type
Steel Spool
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Series
Spoolarc 29S
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.18
Weight
44 lb
Yield Strength (As Welded)
72 ksi
For Material Type
Carbon Steel to Carbon Steel
Finish/Coating
Copper-Coated
Elongation (Minimum Required)
21 %
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide, 90% Argon/10% Carbon Dioxide
Tensile Strength (As Welded)
85 ksi
Elongation (As Welded)
22%
Yield Strength (Minimum Required)
58 ksi
Process
MIG Welding (GMAW)
Shielding Type
Gas-Shielded
Number of Passes
Single Pass
Welding Current Designation
DCEN

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.