Shop ESAB
See all product information
Create Account
Stainless, PK8
Mfr # 6041313030
Zoro # G522963354
product price:Â
$
319.99
/pk 8, $40.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
1/8 in
Wire Rope Length
14 in
For Material Type
Stainless Steel
Welding Current Designation
AC, DCEN, DCEP
Yield Strength (Minimum Required)
48 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6041313030
- Zoro #
- G522963354
- UPC #
- 662303218997
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 1/8 in
- Wire Rope Length
- 14 in
- Overall Length
- 14 in
- Length
- 14 in
Details
- For Material Type
- Stainless Steel
- Welding Current Designation
- AC, DCEN, DCEP
- Yield Strength (Minimum Required)
- 48 ksi
- Weight
- 0.125 lb
- For Material Grade
- 304, 304L, 321, 347
- Item
- Stick Electrode
- Series
- 308L-16
- Process
- SMAW
- Tensile Strength (As Welded)
- 81 ksi
- For Welding Position
- Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Tensile Strength (Minimum Required)
- 60 ksi
- Yield Strength (As Welded)
- 70 ksi
- Material
- Stainless Steel
- Container Type
- Plastic Tube
- Standards
- ASME II SFA A5.4 : E308L-16, AWS A5.4 : E308L-16
Description
Stick Electrode, AWS Classification E308L-16, Material Stainless Steel, Process SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 70 ksi, Series 308L-16, Weight 0.125 lb, For Material Type Stainless Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up