Zoro Homepage

Stick Electrode

  • Mfr # N3081432C

  • Zoro # G602683851


product price: $85.29
/ea
Sold in multiples of 2 for $170.58
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E308-16, E308L-16
Series
Sureweld 308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3081432C
Zoro #
G602683851
UPC #
662303211837
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
40 lb
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E308-16, E308L-16
Series
Sureweld 308L
Container Type
Cardboard
Weight
40 lb
Tensile Strength (As Welded)
75 ksi
Tensile Strength (Minimum Required)
75 ksi
Number of Passes
Single Pass
Elongation (As Welded)
30%
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
57 ksi
For Material Grade
301, 302, 304, 304L, 308L
For Welding Position
Flat, Horizontal, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
54 ksi
Process
Stick Welding (SMAW)

Description

Sureweld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.