Zoro Homepage

Stick Electrode

  • Mfr # N3161432P

  • Zoro # G002683895


product price: $42.89
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E316-16, E316L-16
Series
Sureweld 316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3161432P
Zoro #
G002683895
UPC #
662303211691
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
5 lb
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
DCEN
AWS Classification
E316-16, E316L-16
Series
Sureweld 316L
Container Type
Plastic Tube
Tensile Strength (As Welded)
70 ksi
Tensile Strength (Minimum Required)
70 ksi
Process
Stick Welding (SMAW)
Weight
5 lb
Yield Strength (As Welded)
62 ksi
Yield Strength (Minimum Required)
56 ksi
Elongation (As Welded)
30 %
For Material Type
Stainless Steel to Stainless Steel
For Material Grade
316, 316L
Number of Passes
Single Pass
For Welding Position
Flat, Horizontal, Vertical-Down, Vertical-Up

Description

Sureweld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.