Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Welding Electrodes, 12"L, 83000 psi

  • Mfr # 6041242030

  • Zoro # G022254518


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6041242030
Zoro #
G022254518
UPC #
662303218980
Country of Origin
Mexico

Description

Stick Welding Electrodes, AWS Classification E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 83 ksi, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series Sureweld 308L-16, Weight 4 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.