Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Welding Electrodes, 14 in L, 40 lb

  • Mfr # 610321405CT0

  • Zoro # G422253777


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610321405CT0
Zoro #
G422253777
UPC #
662303217532
Country of Origin
Mexico

Description

Stick Welding Electrodes, AWS Classification E6010, Material Carbon Manganese, Process Stick Welding (SMAW/MMA), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 62 ksi, Series Sureweld 6010, Weight 40 lb, For Material Type Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.