Zoro Homepage

Stick Welding Electrodes, 14 in L, PK5

  • Mfr # 610401405CT0

  • Zoro # G222254134


product price: $18.25
/pk 5, $3.65/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610401405CT0
Zoro #
G222254134
UPC #
662303217549
Country of Origin
Mexico

Description

Stick Welding Electrodes, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 62 ksi, Series Sureweld 6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.