Sureweld 309L-16 1/8 x 14
Mfr # 6042313030
Zoro # G022824438
product price: $514.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6042313030
Zoro #
G022824438
UPC #
662303219024
Country of Origin
Mexico
Description
Sureweld 309L-16 1/8 x 14, AWS Classification E309L-16, Process SMAW (Shielded Metal Arc Welding, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80,000 psi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 55,000 psi, Yield Strength (As Welded) 65 ksi, Series Sureweld 309L-16, Weight 4 lb, For Material Type Carbon Steel, Stainless Steel, Welding Current Designation AC, DCEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.