Shop ESAB
See all product information
Create Account
Sureweld 309L-16 3/32 x 12
- Mfr # 6042242030
- Zoro # G522823399
product price:Â
$
62.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Current Designation
AC, DCEP
For Material Type
Carbon Steel, Stainless Steel
Weight
4 lb
Series
Sureweld 309L-16
Overall Diameter
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6042242030
- Zoro #
- G522823399
- UPC #
- 662303219017
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 3/32 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Welding Current Designation
- AC, DCEP
- For Material Type
- Carbon Steel, Stainless Steel
- Weight
- 4 lb
- Series
- Sureweld 309L-16
- Yield Strength (As Welded)
- 65 ksi
- For Material Grade
- 309L
- Tensile Strength (As Welded)
- 75 ksi
- Standards
- ASME II SFA A5.4 : E309L-16, AWS A5.4 : E309L-16
- Tensile Strength (Minimum Required)
- 80,000 psi
- Process
- SMAW (Shielded Metal Arc Welding
- For Welding Position
- Flat, Horizontal, Vertical-Down, Vertical-Up
- Yield Strength (Minimum Required)
- 55,000 psi
- Container Type
- Pack
- Item
- Sureweld 309L-16 3/32 x 12
Description
Sureweld 309L-16 3/32 x 12, AWS Classification E309L-16, Process SMAW (Shielded Metal Arc Welding, Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 80,000 psi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 55,000 psi, Yield Strength (As Welded) 65 ksi, Series Sureweld 309L-16, Weight 4 lb, For Material Type Carbon Steel, Stainless Steel, Welding Current Designation AC, DCEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.