Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sureweld 6013 1/8 x 14

  • Mfr # 613321405CT0

  • Zoro # G322824534


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613321405CT0
Zoro #
G322824534
UPC #
662303217624
Country of Origin
Mexico

Description

Sureweld 6013 1/8 x 14, AWS Classification E6013, Material Carbon Manganese, Process SMAW (Shielded Metal Arc Welding, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60,000 psi, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 48,000 psi, Yield Strength (As Welded) 66 ksi, Series Sureweld 6013, Weight 5 lb, For Material Type Steel, Welding Current Designation AC, DCEP, For Welding Position Overhead, Vertical-Down, For Material Grade Mild

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.