Shop ESAB
See all product information
Create Account
Sureweld 7014 3/32 x 14
- Mfr # 714241405CT0
- Zoro # G922824545
product price:Â
$
28.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Sureweld 7014
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Container Type
Pack
For Material Grade
60, 70, A105, A283, A285, A372, A372 GRADE 55, A515, A516, A53, ASTM A36
For Material Type
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714241405CT0
- Zoro #
- G922824545
- UPC #
- 662303217693
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 3/32 in
- Wire Rope Length
- 14 in
- Container Size
- 5 lb
- Overall Length
- 14 in
- Length
- 14 in
Details
- Series
- Sureweld 7014
- For Welding Position
- Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Container Type
- Pack
- For Material Grade
- 60, 70, A105, A283, A285, A372, A372 GRADE 55, A515, A516, A53, ASTM A36
- Item
- Sureweld 7014 3/32 x 14
- For Material Type
- Steel
- Number of Passes
- Multiple Passes, Single Pass
- Elongation (As Welded)
- 0.28
- Welding Current Designation
- AC, DCEP
- Tensile Strength (As Welded)
- 71 ksi
- Tensile Strength (Minimum Required)
- 70,000 psi
- Standards
- ASME SFA 5.1 : E7014, AWS A5.1 : E7014
- Yield Strength (Minimum Required)
- 58,000 psi
- Process
- Max Cut Length
- Yield Strength (As Welded)
- 61 ksi
- Weight
- 5 lb
- Material
- Iron Powder
- Shell Material
- Iron Powder
Description
Sureweld 7014 3/32 x 14, AWS Classification E7014, Material Iron Powder, Process Max Cut Length, Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70,000 psi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 58,000 psi, Yield Strength (As Welded) 61 ksi, Series Sureweld 7014, Weight 5 lb, For Material Type Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.