Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sureweld 7018 5/32 x 14

  • Mfr # 718401404CT0

  • Zoro # G322824220


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718401404CT0
Zoro #
G322824220
UPC #
662303218935
Country of Origin
Mexico

Description

Sureweld 7018 5/32 x 14, AWS Classification E7018, Material Iron Powder, Low Hydrogen, Process SMAW/MMA (Stick), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70,000 psi, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 58,000 psi, Yield Strength (As Welded) 77 ksi, Series Sureweld 7018, Weight 4 lb, For Material Type Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.