TIG Torch And Accessories For 181i
Mfr # W4013802
Zoro # G5131296
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Application
All TIG Welding Process Applications
Series
TIG Torch 17V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4013802
Zoro #
G5131296
UPC #
822635020082
Country of Origin
China
Dimensions
Back Cap Size Designation
Long, Short
Power Cord Length
12 1/2 ft
Details
Item
TIG Torch Kit
Application
All TIG Welding Process Applications
Series
TIG Torch 17V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
5 And 175
Compatible with Brand
ESAB
Includes
Consumables Kit, Long Back Cap, Short Back Cap
Accepts
Tungsten Sizes 1/16, 3/32, 1/8 in
TIG Torch Series
17
Model
17V
Compatible with Series
Fabricator 141i
Number of Pieces
15
Maximum Current
140 A
Gas Valve Included
Yes
Duty Cycle
20 %
Description
TIG Torch Kit, Compatible with Series Fabricator 141i, Duty Cycle 20 Percent, Maximum Current 140 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application All TIG Welding Process Applications, Back Cap Size Designation Long, Short, Compatible with Brand ESAB, Cooling Method Air-Cooled, Gas Valve Included Yes, Includes Consumables Kit, Long Back Cap, Short Back Cap, Model 17V, Number of Pieces 15, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.