Zoro Homepage

TIG Torch And Accessories For 211i

  • Mfr # W4014603

  • Zoro # G5121645


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Application
All TIG Welding Process Applications
Series
TIG Torch 26V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4014603
Zoro #
G5121645
UPC #
822635022741
Country of Origin
China

Dimensions

Back Cap Size Designation
Long, Short
Power Cord Length
12 1/2 ft

Details

Item
TIG Torch Kit
Application
All TIG Welding Process Applications
Series
TIG Torch 26V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
5 And 250
Compatible with Brand
ESAB
Includes
Consumables Kit, Long Back Cap, Short Back Cap
Accepts
Tungsten Sizes 1/16, 3/32, 1/8 in
TIG Torch Series
26
Gas Valve Included
Yes
Duty Cycle
60 %
Compatible with Series
Fabricator 211i
Number of Pieces
15
Model
26V
Maximum Current
200 A

Description

TIG Torch Kit, Compatible with Series Fabricator 211i, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application All TIG Welding Process Applications, Back Cap Size Designation Long, Short, Compatible with Brand ESAB, Cooling Method Air-Cooled, Gas Valve Included Yes, Includes Consumables Kit, Long Back Cap, Short Back Cap, Model 26V, Number of Pieces 15, Power Cord Length 12 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.