TIG Torch And Accessories For 252i
Mfr # W4013600
Zoro # G5121654
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Application
All TIG Welding Process Applications
Series
TIG Torch 26V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4013600
Zoro #
G5121654
UPC #
822635012438
Country of Origin
China
Dimensions
Back Cap Size Designation
Long, Short
Power Cord Length
12 1/2 ft
Details
Item
TIG Torch Kit
Application
All TIG Welding Process Applications
Series
TIG Torch 26V Style
Welding Processes
TIG Welding (GTAW)
Cooling Method
Air-Cooled
Neck Type
Rigid
Output Range (Amps)
5 And 250
Compatible with Brand
ESAB
Includes
Consumables Kit, Fingertip Remote Control, Long Back Cap, Short Back Cap
Accepts
Tungsten Sizes 1/16, 3/32, 1/8 in
TIG Torch Series
26
Compatible with Series
ESAB ET 201i DC
Gas Valve Included
No
Maximum Current
200 A
Duty Cycle
60 %
Number of Pieces
15
Model
26
Description
TIG Torch Kit, Compatible with Series ESAB ET 201i DC, Duty Cycle 60 Percent, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application All TIG Welding Process Applications, Back Cap Size Designation Long, Short, Compatible with Brand ESAB, Cooling Method Air-Cooled, Gas Valve Included No, Includes Consumables Kit, Fingertip Remote Control, Long Back Cap, Short Back Cap, Model 26, Number of Pieces 15, Power Cord Length 12 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.