TIG Welder, Renegade ES 300i Series, 208V AC, 460V AC, 300 Max. Output Amps

  • Mfr # 0445100881

  • Zoro # G1566448


product price:  $5,787.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Input Voltage
208/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0445100881
Zoro #
G1566448
UPC #
-
Country of Origin
Poland

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Height
12.61 in
Overall Width
7.91 in
Overall Depth
18.5 in
For Minimum Material Thickness
0.004 in (Mild Steel), 0.012 in (Aluminum)
For Maximum Material Thickness
3/8 in (Aluminum), 3/8 in (Mild Steel)
Power Cord Length
10 ft
For Stainless Steel Thickness - Minimum
1/100 in
For Aluminum Thickness - Minimum
3/250 in
For Stainless Steel Thickness - Maximum
3/8 in
For Aluminum Thickness - Maximum
3/8 in
For Steel Thickness - Minimum
1/250 in
For Steel Thickness - Maximum
1/2 in

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208/460V AC
Rated Output
300A @ 32V, 60%
Welder Max. Output Amps
300
Welder Min. Output Amps
5
Welder Duty Cycle
40 %
Series
Renegade ES 300i
Input (Amps)
400/460/11/380/20/230
Features
Digital Readout Display, Integrated Latch System, Intuitive Interface, Rugged Case, Small, Three Handle Design
Includes
Power Source Only
Welder Input Phase
1 or 3
Polarity
DC
Welded Material
Mild Steel, Stainless Steel
Power Source Weight
33 lb
Welder Input Hz
50/60
Application
Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
Standards
CSA, CE
Phase
Single/Three
For Material Type
Mild Steel, Stainless Steel
Stick Welding Minimum Output Current
5 A
Stick Welding Output @ Duty Cycle
200 A @ 28 V, 100%, 250 A @ 30 V, 60%, 300 A @ 32 V, 40%
Stick Welding Maximum Output Current
300 A
Input Frequency
50/60 Hz
Color
Yellow
TIG Welding Minimum Output Current
5 A
Welding Mode
CC
Plug Type
Bare Leads
Power Cord Included
Yes
Weight
33 lb
Remote Control
Remote Control Not Included
TIG Welding Output @ Duty Cycle
200 A @ 18 V, 100%, 250 A @ 20 V, 60%, 300 A @ 22 V, 40%
Max. Input Current
200A at 230 - 460 VAC 1ph, 300A at 230 - 460 VAC 3ph
TIG Welding Maximum Output Current
300 A
Amperage Range
5 to 300 A
Model
0445100881
Amperage TIG - Minimum
5 A
TIG Arc Start Feature
LiveTIG
Welding Power Source Type
CC
Rated Output @ Duty Cycle (Stick)
200 A @ 28 V, 100%, 250 A @ 30 V, 60%, 300 A @ 32 V, 40%
Amperage Stick - Minimum
5 A
Maximum Input Current
200A at 230 - 460 VAC 1ph, 300A at 230 - 460 VAC 3ph
Amperage TIG - Maximum
300 A
Amperage Stick - Maximum
300 A
Remote Connection Type
6-Pin (ESAB)
Process
Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (TIG)
200 A @ 18 V, 100%, 250 A @ 20 V, 60%, 300 A @ 22 V, 40%

Description

TIG Welder, For Material Type Mild Steel, Stainless Steel, For Maximum Material Thickness 3/8 in (Aluminum), 3/8 in (Mild Steel), For Minimum Material Thickness 0.004 in (Mild Steel), 0.012 in (Aluminum), Input Frequency 50/60 Hz, Max. Input Current 200A at 230 - 460 VAC 1ph, 300A at 230 - 460 VAC 3ph, Phase Single-/Three-Phase, Polarity DC, Series Renegade ES 300i, Stick Welding Maximum Output Current 300 A, Stick Welding Minimum Output Current 5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.