Tig Welding Rod, ER70S-2 H4, Carbon Steel, Tube

  • Mfr # 1041F20

  • Zoro # G503536195


product price:  $90.49
/ea
Sold in multiples of 3 for $271.47
Free Shipping & Returns

Key Features

AWS Classification
ER70S-2 H4
Material
Carbon Steel
Container Type
Tube
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041F20
Zoro #
G503536195
UPC #
662303674106
Country of Origin
Netherlands

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
AWS Classification
ER70S-2 H4
Material
Carbon Steel
Container Type
Tube
Number of Passes
Multiple Passes
Welding Current Designation
DCEN
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Spoolarc 65 Tigrod
Elongation (As Welded)
26 to 31%
Tensile Strength (As Welded)
82 ksi
Weight
10 lb
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
70 ksi
Standards
AWS A5.18
Process
TIG Welding (GTAW)
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi

Description

Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.