Zoro Homepage

Tip, Plasma Welding, 130A, PK10

  • Mfr # 9-1811

  • Zoro # G5986541


product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Welding
For Use With
PWH/M-3A/3A Plasma Torch
Compatible with Brand
Tweco
Application
Plasma Welding
Amps
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1811
Zoro #
G5986541
UPC #
699488107006
Country of Origin
United States

Details

Item
Tip
Welding Processes
Plasma Welding
For Use With
PWH/M-3A/3A Plasma Torch
Compatible with Brand
Tweco
Application
Plasma Welding
Amps
130
Maximum Current
130 A
Compatible with Model
PM-3A, PWH-3A
Compatible with Series
PWH, PWM

Description

Tip, Compatible with Model PM-3A, PWH-3A, Compatible with Series PWH, PWM, Compatible with Brand Tweco, Maximum Current 130 A, Welding Processes Plasma Welding, Application Plasma Welding, For Use With PWH/M-3A/3A Plasma Torch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.