
Tweco 14 Contact Tip, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L
Mfr # 11401242
Zoro # G012513519
product price:Â $1.55
/ea
Sold in multiples of 25 for $38.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11401242
Zoro #
G012513519
UPC #
-
Country of Origin
United States
Description
Contact Tip, 14, Wire Size: 0.035 Inch; Tip Bore: 0.044 Inch; Tip Length: 1.47 Inch; Hazardous: No - Tweco Weldskill Heavy Duty Contact Tip accommodates 0.035 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 400 A. It features part number and wire diameter for easy identification. 1.47 Contact tip with 1/4-28 UNF-2A thread size has 0.044 nominal ID and 0.283 OD. Contact tip is made from 122 DHP copper alloys and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.