Tweco 14 Contact Tip, 0.045 Inch, 0.054 Inch Bore, 1.5 Inch L

  • Mfr # 11401104

  • Zoro # G612513582


product price:  $1.65
/ea
Sold in multiples of 25 for $41.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11401104
Zoro #
G612513582
UPC #
-
Country of Origin
United States

Description

Contact Tip, 14, Wire Size: 0.045 Inch; Tip Bore: 0.054 Inch; Tip Length: 1.5 Inch; Hazardous: No - Tweco 14 Series Standard Duty Contact Tip accommodates 0.045 wire and is perfect for use with 200 - 400 A Tweco No.2, No.3, No.4 MIG gun as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in standard welding application up to 400 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with 1/4-28 UNF-2A thread size has 0.054 nominal ID and 1/4 OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.