Tweco 14 Contact Tip, 0.045 Inch, 0.054 Inch Bore, 1.5 Inch L

  • Mfr # 11401169

  • Zoro # G312513516


product price:  $1.15
/ea
Sold in multiples of 25 for $28.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11401169
Zoro #
G312513516
UPC #
-
Country of Origin
United States

Description

Contact Tip, 14, Wire Size: 0.045 Inch; Tip Bore: 0.054 Inch; Tip Length: 1.5 Inch; Hazardous: No - Tweco Weldskill Contact Tip accommodates 0.045 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in standard welding application up to 400 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with 1/4-28 UNF-2A thread size has 0.054 nominal ID and 1/4 OD. Contact tip is made from 122 DHP copper alloys and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. Contact tip is sold as 25 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.