
Tweco 14 Gas Diffuser, 1.25 Inch L
Mfr # 15401100
Zoro # G912513374
product price: $8.15
/eaSold in multiples of 5 for $40.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15401100
Zoro #
G912513374
UPC #
-
Country of Origin
United States
Description
Gas Diffuser, 14, Tip Length: 1.25 Inch; Hazardous: No - Tweco 14 Series Brass Gas Diffuser can be used with 450 A Tweco No.3/4 MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 450 A. 1.25 Gas diffuser with 3/8-24UNF-2A thread size has four 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It features machined threads on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. It has a proper threaded conductor tube to use with MIG guns. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.