
Tweco 14H Contact Tip, 0.062 Inch, 0.082 Inch Bore, 1.47 Inch L
Mfr # 11401214
Zoro # G912513411
product price:Â $3.25
/ea
Sold in multiples of 25 for $81.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11401214
Zoro #
G912513411
UPC #
-
Country of Origin
United States
Description
Contact Tip, 14H, Wire Size: 0.062 Inch; Tip Bore: 0.082 Inch; Tip Length: 1.47 Inch; Hazardous: No - Tweco Heavy Duty Contact Tip accommodates 1/16 wire and is perfect for use with 200 - 400 A Tweco No.2, No.3 and No.4 MIG guns on aluminum wire as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 400 A. It features part number and wire diameter for easy identification. 1.47 Contact tip with 1/4-28 UNF-2A thread size has 0.082 nominal ID and 0.283 OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.