Zoro Homepage

Tweco 23 Nozzle, 5/8 Inch Bore, 3.219 Inch L

  • Mfr # 12301220

  • Zoro # G712467815


product price: $50.99
/ea
Sold in multiples of 2 for $101.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12301220
Zoro #
G712467815
UPC #
-
Country of Origin
Mexico

Description

Nozzle, 23, Tip Bore: 5/8 Inch; Tip Length: 3.219 Inch; Tip Recess: 1/8 Inch - 5/32 Inch; Hazardous: No - Tweco 23 Series Self Insulated Nozzle with 0.625 bore size is designed for standard gas diffuser and the nozzle strings into the conductor tube assembly. 3.219 Nozzle has a 0.97 OD and is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and a recess contact tip relationship 0.125 - 0.156 that is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.