
Tweco MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, Tweco
Mfr # 10171332
Zoro # G112513648
product price:Â $279.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10171332
Zoro #
G112513648
UPC #
-
Country of Origin
Mexico
Description
MIG Gun, Wire Size: 0.030 Inch - 0.035 Inch; Cable Length: 12 ft; Amperage: 180 A; Rear Connection: Tweco; Wire Type: Solid; Flux Cored Gas Shielded; Flux Cored Self-Shielded; Aluminum; Cooling Method: Air; Hazardous: No - Tweco Fusion 180 A MIG Gun available with Tweco, Miller, Lincoln, and Euro style rear connector suitable for light fabrication and comes with Velocity2 consumables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.