Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweco WS14 Gas Diffuser, 1.25 Inch L

  • Mfr # 15401145

  • Zoro # G212513333


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

For Use With
slip-on nozzle assemblies with 450 A MIG gun series as well as eliminator front-end consumables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15401145
Zoro #
G212513333
UPC #
-
Country of Origin
China

Details

For Use With
slip-on nozzle assemblies with 450 A MIG gun series as well as eliminator front-end consumables

Description

Gas Diffuser, WS14, Tip Length: 1.25 Inch; Hazardous: No - Tweco WS14 Series Weldskill Gas Diffuser is perfect for use with slip-on nozzle assemblies with 450 A MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in medium to heavy duty standard welding application up to 450 A. 1.25 Gas diffuser with 3/8-24UNF-2A thread size has six 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. It has a proper threaded conductor tube to use with MIG guns. Gas diffuser is sold as 5 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.