Water Coolant System, 0.5 gal
Mfr # 0447888880
Zoro # G916584608
product price:Â $1,788.99
/ea
Free Shipping & Returns
Key Features
Rated Cooling Capacity
2,729 BtuH
Compatible Pump Manufacturer Part Number
0558102553, 0700303000
Compatible Manufacturer Model Number
0558102553, 0700303000
Series
CoolMini 2
Cooling Capacity (Maximum)
2,729 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0447888880
Zoro #
G916584608
UPC #
7322376253914
Country of Origin
Poland
Details
Item
Water Coolant System
Rated Cooling Capacity
2,729 BtuH
Compatible Pump Manufacturer Part Number
0558102553, 0700303000
Compatible Manufacturer Model Number
0558102553, 0700303000
Series
CoolMini 2
Cooling Capacity (Maximum)
2,729 BtuH
Compatible with Mfr. Model No.
0558102553, 0700303000
For Use with Mfr Model Number
0558102553, 0700303000
Compatible with Brand
ESAB
Includes
Connectors
Compatible with Manufacturer Model No.
0558102553, 0700303000
Process
MIG (GMAW), TIG (GTAW)
Compatible Mfr. Model Number
0558102553, 0700303000
Compatible Torch Current (Maximum)
205 A
Compatible Manufacturer Part Number
0558102553, 0700303000
Tank Capacity
0.5 gal
Compatible with Manufacturer Model Number
0558102553, 0700303000
Industry Application
Agriculture, Automotive, Food and Beverage, Fabrication, Pipe Construction, Repair and Maintenance, Training Schools
Description
Water Coolant System, Cooling Capacity (Maximum) 2,729 BtuH, Rated Cooling Capacity 2,729 BtuH, Compatible with Manufacturer Model Number 0558102553, 0700303000, Compatible Torch Current (Maximum) 205 A, Tank Capacity 0.5 gal, Series CoolMini 2, Compatible with Brand ESAB, Compatible with Grainger Part Number 288HT3, Includes Connectors, Industry Application Agriculture, Automotive, Food and Beverage, Fabrication, Pipe Construction, Repair and Maintenance, Training Schools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.