Zoro Homepage

Weld

  • Mfr # 15T914247V

  • Zoro # G202685620


product price: $204.99
/ea
Free Shipping & Returns

Key Features

For Use With
CO2 or CO2 /Ar mixed gas
Series
WELD 71T-9
Material
Mild Steel
Standards
ABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.21, SFA/AWS A5.36
Spool Type
Plastic Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T914247V
Zoro #
G202685620
UPC #
7330129280575
Country of Origin
Korea, Republic of

Dimensions

Spool Diameter
11 7/8 in
Spool Width
3 5/8 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.052 in

Details

Item
Flux-Cored Welding Wire
For Use With
CO2 or CO2 /Ar mixed gas
Series
WELD 71T-9
Material
Mild Steel
Standards
ABS 3YSA H10, CWB E491T-9-H8/E491T-9M-H8, SFA/AWS A5.21, SFA/AWS A5.36
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Welding Current Designation
DCEP
Wire Type
Flux-Cored
Tensile Strength (As Welded)
560 MPa (100% CO2) 620 MPa (75% Ar - 25% CO2)
Weight
33 lb
Compatible Shielding Gas
100% CO2, 75% Ar/25% CO3
Yield Strength (As Welded)
496 MPa (100% CO2) 580 MPa (75% Ar - 25% CO2)
Elongation (As Welded)
32 % (100% CO2) 26 % (75% Ar - 25% CO2)
AWS Classification
E70T-1C-H8, E70T-1M-H8, E70T-9C-H8, E70T-9M-H8, E70T1-M21A2-CS1-H8, E71T1-C1A2-CS1-H8
For Material Type
Mild Steel
Shielding Type
Gas-Shielded
Process
Flux-Cored Welding (FCAW)

Description

Weld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.