Welder

  • Mfr # 0705002026
  • Zoro # G525018334
product price: 
$
3,985.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
50/60 Hz
Overall Height
380 mm
Phase
Single
Open Circuit Voltage
68V DC
Amperage Stick - Minimum
10 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0705002026
Zoro #
G525018334
UPC #
7330725090059
Country of Origin
China

Dimensions

Overall Height
380 mm
Power Cord Length
3 m
Overall Depth
460 mm
Overall Width
210 mm

Details

Item
Welder
Input Frequency
50/60 Hz
Phase
Single
Open Circuit Voltage
68V DC
Amperage Stick - Minimum
10 A
Power Cord Included
Yes
Pulse Frequency
200 pulses/second
Input Voltage
120/230V AC
Rated Output @ Duty Cycle (TIG)
125 A @ 15 V, 30%, 126 A @ 15 V, 100%, 163 A @ 16.5 V, 60%, 230 A @ 19.2 V, 30%, 68.5 A @ 12.7 V, 100%, 88.4 A @ 13.5 V, 60%
Amperage TIG - Minimum
5 A
Polarity
AC/DC
Amperage TIG - Maximum
230 A
Rated Output @ Duty Cycle (Stick)
127 A @ 25 V, 60%, 180 A @ 27.2 V, 30%, 49.3 A @ 22 V, 100%, 64 A @ 22.5 V, 60%, 90 A @ 23.6 V, 30%, 99 A @ 23.9 V, 100%
For Material Type
Aluminum, Carbon Steel, Stainless Steel
Application
TIG Welding
Plug Type
6-50P
Amperage Stick - Maximum
180 A
Weight
42 lb
Includes
10 ft SMAW Tweco Electrode Holder, 120V/230V Power Adapter, 13 ft Heliarc SR 26 TIG Torch, A Set of Wear Parts, Power Source with 10 ft Mains Cable and Plug, Shoulder Strap, TIG Foot Pedal with 8-Pin Remote Connector, Victor Gas Regulator, Work Lead with 10 ft Clamp
Features
Customizable Waveshapes (Square, Soft Square, Sinusoidal, Triangle), Intuitive Graphical User Interface with a 5-in Color Display, Pulsing Capabilities in Both DC and AC TIG
Remote Control
TIG Foot Pedal

Description

Welder, For Material Type Aluminum, Carbon Steel, Stainless Steel, Input Frequency 50/60 Hz, Phase Single, Polarity AC/DC, Application TIG Welding, Features Customizable Waveshapes (Square, Soft Square, Sinusoidal, Triangle), Intuitive Graphical User Interface with a 5-in Color Display, Pulsing Capabilities in Both DC and AC TIG

Ratings & reviews