537-255013310 7018 Carbon Steel Electrode 50
- Mfr # 537-255013310
- Zoro # G804022564
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Material
Low Hydrogen Electrode
Container Type
Hermetically Sealed Steel Carton
Tensile Strength
70 to 78 ksi
Welding Method
SMAW
Amps
70 to 100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-255013310
- Zoro #
- G804022564
- UPC #
- 662303016180
- Country of Origin
- United States
- Material
- Low Hydrogen Electrode
- Container Type
- Hermetically Sealed Steel Carton
- Tensile Strength
- 70 to 78 ksi
- Welding Method
- SMAW
- Amps
- 70 to 100 A
Dimensions
- Diameter
- 3/32 in
Description
Features
- 7018 Carbon Steel Electrode in a 50 lbs. hermetically sealed container is a low hydrogen moisture-resistant, all position welding tool specially formulated to weld carbon and low alloy steels that includes variety of hard enable steels.
- C.W.B-CSA W48 certified electrode gives wider operating ranges and minimizes the post weld clean up by featuring smooth weld metal transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.