537-255015315 AA 7018 0.16 x 14 in. Carbon Steel Electrode; HSC
- Mfr # 537-255015315
- Zoro # G604009666
product price:Â
$
1,116.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-255015315
- Zoro #
- G604009666
- UPC #
- -
- Country of Origin
- China
Description
Features
- Weld carbon and low alloy steels that includes variety of hardenable steels
- Smooth weld metal transfer
- The wider operating ranges and smooth weld metal transfer minimizes post weld clean up
- This premium quality electrode meets a multitude of codes and welding specifications
- AWS Classification: E7018, E7018-H4R
- Electrode Length: 5/32"
- Diameter: 5/32"
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.