Biochemical Reagents

  • Mfr # M95100-0.1
  • Zoro # G524787002
product price: 
$
542.99
/ea
Free Shipping & Returns

Key Features

Purity
98 %
Shelf Life
36 mo
Volume
100 mg
Chemical Properties
BSE/TSE Free
Application
Research or Further Manufacturing Use Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M95100-0.1
Zoro #
G524787002
UPC #
-
Country of Origin
China
Item
Biochemical Reagents
Purity
98 %
Shelf Life
36 mo
Volume
100 mg
Chemical Properties
BSE/TSE Free
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
529-44-2
Product Type
Myricetin
Quantity
1
Container Type
Bottle
Color
Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C15H10O8
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Solubility Type
Ethanol
Storage Temperature - Minimum
2 Degrees C
For Laboratory Technique
HPLC
Storage Temperature
Room Temperature
Calibration Certificate
No
Form
Powder
Container Material
Plastic
Storage Temperature - Maximum
8 Degrees C
Molecular Weight
318.24 g/mol
Wire Color
Yellow

Description

Biochemical Reagents, Concentration Not Applicable, CAS Number 529-44-2, Molecular Weight 318.24 g/mol, Chemical Formula C15H10O8, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910

Restrictions

Hazardous material

Ratings & reviews