Acetylene Medium Preheat Cutting Tip, 1.50 in.
- Mfr # 537-16K10
- Zoro # G724187527
product price:Â
$
36.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-16K10
- Zoro #
- G724187527
- UPC #
- -
- Country of Origin
- China
Description
Features Acetylene Cutting Nozzle/Cutting Tip cuts 5/8 - 1 1/2 in metal thickness and has gas pressure of 30 - 40 PSIG for cutting oxygen and 5 - 7 PSIG for acetylene. 11 - 20 inches per min cutting speed. 0.070 - 0.090 in average kerf width. Requires gas consumption of 78 - 175 CFH for total oxygen. 10 - 20 CFH for acetylene. Medium pre-heat nozzle features 6 preheat holes. 55 in drill cutting and is used for beveling and general-purpose applications. Medium preheat sufficient preheat for beveling. Specifications Fuel Gas: Acetylene. Tip Type: One Piece. Tip Size: 1 1/2. Tip Series: 4202. Thickness: 1.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.