Shop VEVOR
See all product information
Create Account
50KG Rotary Welding Positioner 0-90 Deg Positioning Turntable Table 0.5-6RPM
- Mfr # HD-50
- Zoro # G223372745
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
35.24 in
Clamping Range
10-210 mm
Overall Length (In.)
25.67 in
Voltage
110 V
Watts
120 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-50
- Zoro #
- G223372745
- UPC #
- 197988456117
- Country of Origin
- China
- Clamping Range
- 10-210 mm
- Voltage
- 110 V
- Watts
- 120 W
- Table Tilting Angle
- 0-90°
- Holding Range
- 80-190 mm
- Table Capacity Vertical Load (Lbs.)
- 110 lbs (50 kg)
- Roller Speed (RPM)
- 0.5-6 RPM
- Table Capacity Horizontal Load (Lbs.)
- 55 lbs (25 kg)
- Item
- Welding Positioner
Dimensions
- Overall Height (In.)
- 35.24 in
- Overall Length (In.)
- 25.67 in
- Overall Width (In.)
- 19.77 in
- Table Dia. (In.)
- 12.4 in (315 mm)
Description
VEVOR Rotary Welding Positioner 50KG, 0-90 Deg Welding Positioning Turntable Table 0.5-6RPM 120W, with 12.4 Inch 3-Jaw Lathe Chuck & Welding Torch Stand Holder for Cutting, Grinding, Assembly, Testing Robust Load-Bearing Capacity Precise and Stable Worktable Easy Operation Wide Range of Applications Equipped with KD200 Chuck 0-90 Deg Tiltable Table Speed: 0.5-6 RPM,Working Table Tilting Angle: 0-90 Deg,Turntable Diameter: 12.4'' / 315mm,Item Model Number: HD-50,Motor Power: 120W,Chuck Diameter: Clamping Range 10-210 mm, Holding Range 80-190 mm,Product Dimensions: 25.7'' x 19.8'' x 35.2'' / 652 x 502 x 895 mm,Net Weight: 85.0 lbs / 38.6 kg,Horizontal/Vertical Load Capacity: 55lbs/25 kg ; 110lbs / 50kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.