FLAP DISC ZIRCNA 4-1/2X5/8-11NC 60G

  • Mfr # VQ1423-2221

  • Zoro # G302437327


product price: $17.89
/ea

Key Features

Grit
60
Abrasive Material
Zirconia
Connector Size
5/8-11
Flap Disc Type
Type 29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VQ1423-2221
Zoro #
G302437327
UPC #
716352494663
Country of Origin
China

Dimensions

Connector Size
5/8-11

Details

Grit
60
Abrasive Material
Zirconia
Flap Disc Type
Type 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.