Victor ESS32-150-540 EDGE Series 2.0 Heavy Duty/Med. Cap. Oxy Single Stg. Regulator-CGA-540

  • Mfr # 0781-3626

  • Zoro # G905673382


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Outlet Pressure (Maximum)
150 psig
Gauge Diameter
2 in
Compatible Gas Type
Oxygen
Outlet Pressure (Minimum)
0 psig
Number of Stages
Single Stage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0781-3626
Zoro #
G905673382
UPC #
716352604024
Country of Origin
Mexico

Dimensions

Gauge Diameter
2 in

Details

Outlet Pressure (Maximum)
150 psig
Compatible Gas Type
Oxygen
Outlet Pressure (Minimum)
0 psig
Number of Stages
Single Stage

Description

Victor edge series 2.0 patented oxygen regulators are second generation, heavy-duty, high capacity single stage cylinder regulators that reset the standard for industrial regulators. Offers range of 0- 150 psig. New and improved gauge designs incorporate larger faced delivery gauge (low pressure) with high contrasted colored face for easy setting. Enhanced color-coded knob designs provide more comfortable operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.