Zoro Homepage

Welding Electrode, 1/8" dia.

  • Mfr # 811070028

  • Zoro # G8220444


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E7010-P1
Series
Sureweld 710P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811070028
Zoro #
G8220444
UPC #
662303027964
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Diameter
1/8 in
Length
14 in
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Low-Alloy Steel
Standards
AWS A5.5
Welding Current Designation
DCEP
AWS Classification
E7010-P1
Series
Sureweld 710P
Container Type
Hermetically-Sealed Can
Tensile Strength
81,000 psi
Application
Welding
Yield Strength (Minimum Required)
69 ksi
For Material Grade
API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
81 ksi
Elongation (As Welded)
22%
Elongation (Minimum Required)
22 %
Finish/Coating
Cellulosic
Weight
50 lb
Yield Strength (As Welded)
69 ksi
Process
Stick Welding (SMAW)
Number of Passes
Multiple Passes
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
81 ksi

Description

Stick Electrode, AWS Classification E7010-P1, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 81 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 69 ksi, Yield Strength (As Welded) 69 ksi, Series Sureweld 710P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.