Zoro Homepage

Welding Electrode, 5/32" dia.

  • Mfr # 811005610

  • Zoro # G8220310


product price: $56.95
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Sureweld 10P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811005610
Zoro #
G8220310
UPC #
662303202736
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Diameter
5/32 in
Length
14 in
Overall Diameter
5/32 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
DCEP
AWS Classification
E6010
Series
Sureweld 10P
Container Type
Hermetically-Sealed Can
Tensile Strength
79,000 psi
Application
Welding
Tensile Strength (As Welded)
79 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Cellulosic
For Material Grade
API 5L, Grade A, API 5L, Grade A25, API 5L, Grade B, API 5L, Grade X42
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
48 ksi
Elongation (As Welded)
29%
Number of Passes
Multiple Passes
Yield Strength (As Welded)
67 ksi
Process
Stick Welding (SMAW)
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
60 ksi
Weight
10 lb

Description

Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 79 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 10P, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.