Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet, Black, AA Battery

  • Mfr # 0700500950

  • Zoro # G914644311


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1, AS/NZS 1338.1, CE EN175, CSA Z94.3, EN166, EN379, ISO 16321 +TIG
Includes
(2) Replacement Inner Lenses, (4) Replacement Outer Lenses, Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0700500950
Zoro #
G914644311
UPC #
7330725080074
Country of Origin
China

Details

Item
Welding Helmet
Number of Arc Sensors
4
Color
Black
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1, AS/NZS 1338.1, CE EN175, CSA Z94.3, EN166, EN379, ISO 16321 +TIG
Includes
(2) Replacement Inner Lenses, (4) Replacement Outer Lenses, Carry Bag
Features
5-Steps of Delay and Sensitivity, Wide Shade Selection
ADF Controls
Digital;
Series
Savage A50 LUX Helmet
Graphics
ESAB,SAVAGE
Battery Type
AA
Power Source
Battery
Grind Mode
Yes
Switching Speed
7/100 msec
EN379 Classification
1/1/1/1
Helmet Type
Auto-Darkening
Welding Shade Designation
A60
Number of Suspension Points
5
Suspension Adjustment Type
Push Button
Includes Batteries
Yes
includes Electromagnetic Sensor
Yes
Magnification
No
Helmet Material
Polyproplyene
Lens Color
Shade Range DIN 3/5-13
Light State
3/5

Description

Welding Helmet, ADF Controls Digital;, Battery Type AA, Color Black, EN379 Classification 1/1/1/1, Features 5-Steps of Delay and Sensitivity, Wide Shade Selection, Graphics ESAB,SAVAGE, Grind Mode Yes, Helmet Material Polyproplyene, Helmet Type Auto-Darkening, Includes (2) Replacement Inner Lenses, (4) Replacement Outer Lenses, Carry Bag, Includes Batteries Yes, Lens Color Shade Range DIN 3/5-13, Light State 3/5, Magnification No, Number of Arc Sensors 4, Number of Suspension Points 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.