Welding Rod, ER70S-3 H4, Carbon Steel, Tube

  • Mfr # 1217F60

  • Zoro # G916058161


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
AWS Classification
ER70S-3 H4
Container Type
Tube
Tensile Strength (As Welded)
76 ksi
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1217F60
Zoro #
G916058161
UPC #
662303674168
Country of Origin
United States

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Material
Carbon Steel
AWS Classification
ER70S-3 H4
Container Type
Tube
Item
Welding Rod
Tensile Strength (As Welded)
76 ksi
Weight
10 lb
Standards
AWS A5.18
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
28%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Multiple Passes
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEN
Yield Strength (As Welded)
62 ksi
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
Series
SPOOLARC 82 TIGROD

Description

Welding Rod, AWS Classification ER70S-3 H4, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 ksi, Series SPOOLARC 82 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.