Welding Rod, ER70S-3 H4, Carbon Steel, Tube

  • Mfr # 1217F62

  • Zoro # G816058162


product price: $110.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-3 H4
Container Type
Tube
Material
Carbon Steel
Overall Diameter
0.125 in
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217F62
Zoro #
G816058162
UPC #
662303674175
Country of Origin
United States

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

AWS Classification
ER70S-3 H4
Item
Welding Rod
Container Type
Tube
Material
Carbon Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
Yield Strength (As Welded)
62 ksi
Tensile Strength (As Welded)
76 ksi
Series
SPOOLARC 82 TIGROD
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Compatible Shielding Gas
100% Argon
Weight
10 lb
Standards
AWS A5.18

Description

Welding Rod, AWS Classification ER70S-3 H4, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 ksi, Series SPOOLARC 82 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.