Welding Rod, ER70S-3 H4, Carbon Steel, Tube

  • Mfr # 1217F68

  • Zoro # G916058147


product price: $170.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-3 H4
Material
Carbon Steel
Container Type
Tube
Overall Diameter
0.0625 in
For Material Type
Carbon Steel to Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1217F68
Zoro #
G916058147
UPC #
662303674151
Country of Origin
United States

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in

Details

AWS Classification
ER70S-3 H4
Material
Carbon Steel
Container Type
Tube
Item
Welding Rod
For Material Type
Carbon Steel to Carbon Steel
Weight
10 lb
Welding Current Designation
DCEN
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
76 ksi
Series
SPOOLARC 82 TIGROD
Yield Strength (Minimum Required)
58 ksi
Standards
AWS A5.18
Compatible Shielding Gas
100% Argon
Yield Strength (As Welded)
62 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi

Description

Welding Rod, AWS Classification ER70S-3 H4, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 76 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 ksi, Series SPOOLARC 82 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.