Welding Rod, ER70S-6, EH11K, Carbon Steel, Tube

  • Mfr # 1381F22

  • Zoro # G016058146


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6; EH11K
Container Type
Tube
Material
Carbon Steel
Yield Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381F22
Zoro #
G016058146
UPC #
662303674342
Country of Origin
United States

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

AWS Classification
ER70S-6; EH11K
Item
Welding Rod
Container Type
Tube
Material
Carbon Steel
Yield Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Process
TIG Welding (GTAW)
Yield Strength (As Welded)
72 ksi
Weight
10 lb
Series
SPOOLARC 86 TIGROD
Tensile Strength (As Welded)
86 ksi
Standards
AWS A5.17, AWS A5.18
Welding Current Designation
DCEN

Description

Welding Rod, AWS Classification ER70S-6; EH11K, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 72 ksi, Series SPOOLARC 86 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.