Welding Rod, ER70S-6, EH11K, Carbon Steel, Tube

  • Mfr # 1381F28

  • Zoro # G316058143


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6; EH11K
Container Type
Tube
Material
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
Overall Diameter
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1381F28
Zoro #
G316058143
UPC #
662303674328
Country of Origin
United States

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
Welding Rod
AWS Classification
ER70S-6; EH11K
Container Type
Tube
Material
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
72 ksi
Series
SPOOLARC 86 TIGROD
Compatible Shielding Gas
100% Argon
Yield Strength (Minimum Required)
58 ksi
Weight
10 lb
Standards
AWS A5.17, AWS A5.18
Welding Current Designation
DCEN
Tensile Strength (As Welded)
86 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
TIG Welding (GTAW)

Description

Welding Rod, AWS Classification ER70S-6; EH11K, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 72 ksi, Series SPOOLARC 86 TIGROD, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.